Beli mesin potong aluminium maktec di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  3. Jasic Mesin Las CUT (IGBT)
    Mulai

    Rp21.999.900

    Jasic Mesin Las CUT (IGBT)
    Deskripsi:
    Mesin Las Jasic Cut 100- Memakai Teknologi Inverter V-MOS- Sangat Mudah memotong Besi dan Stainless Steel dan Besi Metal dengan cepat- Mampu memotong baja, stainless steel, galvanis, tembaga, aluminium dan lainnya- Api pemotongan yang stabil- Mudah digunakan karena user friendly
    atribut:
    • Input Power Voltage (V): 380 ± 15% ( Three Phase )
    • Frequency (Hz): 50/60
    • Rated Input Capacity (kVA): 15
    • Duty Cycle (%): 60
    • Output Current Range (A): 20-85
    • Output Voltage Adjustment (V): 114
    • Efficiency (%): 85
    • Insulation class: F
    • Size (mm): 475x330x370
    • Maximum Cutting Thickness (mm): 30
    • No. Load Voltage (V): 270
  4. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  5. PM Busbar Insulator Type SM
    Mulai

    Rp7.900

    PM Busbar Insulator Type SM
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
  6. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
  7. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  8. Jasic Mesin Las LGK (IGBT)
    Mulai

    Rp33.999.900

    Jasic Mesin Las LGK (IGBT)
    Deskripsi:
    Mesin Las Jasic LGK 120 Pro- Memakai Teknologi Inverter IGBT Modul- Mampu memotong baja, Stainless steel, glavanis, tembaga, aluminium dan lainnya- Api pemotong yang stabil- Ada proteksi otomatis terhadap tegangan lebih, arus listrik lebih dan panas lebih- Mempunyai pengaturan 2T/4T dan bisa digunakan di mesin CNC
    atribut:
    • Duty Cycle Imax (40C) (%): 60
    • Efficiency (%): 88
    • Arc Ignition: HF
    • Protection Class: IP21S
    • Insulation class: F
    • Compressed Air Pressure (MPa): 0.4 - 0.6; 7800
    • Power Factor : 0.80
  9. MASKO Isolator Busbar (Penangkal Petir)
    Mulai

    Rp10.900

    MASKO Isolator Busbar (Penangkal Petir)
    atribut:
    • Color: Red
    • Material: BMC (Bulk Moulding Compund) and SMC (Sheet Moulding Compound)
    • Operating Temperature (°C): -40 - 140
  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  12. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  13. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  15. Fort Isolator Tipe SM
    Mulai

    Rp26.900

    Fort Isolator Tipe SM
    atribut:
    • Color: Red
  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga mesin potong aluminium maktec Terbaru November 2026
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.799.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
Makita Cut-Off SawRp5.299.900
Jasic Mesin Las CUT (IGBT)Rp21.999.900
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
Makita Iron Cutting MachineRp4.099.900
PM Busbar Insulator Type SMRp7.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp1.699.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)